Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2 SUPER SANIWASH WHITE https://www.bdiexpress.com/medias/INDCTHHOSEXX-SSANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4MHxpbWFnZS9qcGVnfGFEZ3pMMmcyTkM4eE1UQXdNemN6TlRrek1qazFPQzlKVGtSRFZFaElUMU5GV0ZoZlUxTkJUa2xYUVZOSVh6TXdNRjlYU0ZSZk16QXdlRE13TUM1cWNHY3wyMGQzNGFiYzBiNGZhYjI0MTYzZDZjMGYzNDMxMTgxZWZhZTY2Mjk1MzgwNWYwNzk0ZGRhNGFkYzU1ZTFmMjAz
21492225 Hoses 

CONTINENTAL CONTINENTAL

1/2 SUPER SANIWASH WHITE

Description

1/2IN SUPER SANI-WASH WHT 300 HOSE ; FOOD/BEVERAGE SBR DGA 500FT/REEL

Food Washdown Hose; 1/2" Inside Diameter; 0.84" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure

Part #

20449743

BDI #
21492225

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2327.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,327.80 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.114
EAN
0037256345302
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Bottling Plant | Brewery | Cannery | Creamery | Dairy | Food Processing Plant | Packing House
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral Textile Reinforced | With Microban Product Protection
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.26
Long Description
Food Washdown Hose; 1/2" Inside Diameter; 0.84" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.84 Inch | 21.336 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh