https://www.bdiexpress.com/medias/INDCTHHOSEXX-VARIFLEX-BLK-300-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0NXxpbWFnZS9qcGVnfGFERmhMMmd4Tmk4eE1UQXdNemN6TmpFeU9UVTJOaTlKVGtSRFZFaElUMU5GV0ZoZlZrRlNTVVpNUlZoZlFreExYek13TUY4ek1EQjRNekF3TG1wd1p3fDM4NjI4MDI0YzE2OTE1NWFiMmIzNzQzYWNmNDJhZWZmNDNjYmNmNmQxZDk2ZWUzNWMzYmMyNDM4ODRmZThlN2E
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VARIFLEX-BLK-300-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI0NXxpbWFnZS9qcGVnfGFERmhMMmd4Tmk4eE1UQXdNemN6TmpFeU9UVTJOaTlKVGtSRFZFaElUMU5GV0ZoZlZrRlNTVVpNUlZoZlFreExYek13TUY4ek1EQjRNekF3TG1wd1p3fDM4NjI4MDI0YzE2OTE1NWFiMmIzNzQzYWNmNDJhZWZmNDNjYmNmNmQxZDk2ZWUzNWMzYmMyNDM4ODRmZThlN2E
CONTINENTAL
CONTINENTAL
1/2IN VARIFLEX 300 BLACK
CONTINENTAL CONTINENTAL
Description
1/2IN VARIFLEX 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REEL
Multipurpose Hose; 1/2" Inside Diameter; 0.86" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20025450
BDI #
24744929
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-VARIFLEX-300-BLACK/p/24744929
Your Price
$ 4.12 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.106
EAN
0037256130632
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.26
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.86" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.86 Inch | 21.844 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

