https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-HW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFESmxMMmd3T1M4eE1UQXdNemMwT1RFd05UWTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMGhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfGI5YjQ5ZjIyYzg2NDZhYzIzOTYyZGVjMjYyY2M4ODgzMGFjNjQ3ZDYyYmIyZWExYjIwNTVkOTI4Yzg0NWJlMWI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-HW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFESmxMMmd3T1M4eE1UQXdNemMwT1RFd05UWTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMGhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfGI5YjQ5ZjIyYzg2NDZhYzIzOTYyZGVjMjYyY2M4ODgzMGFjNjQ3ZDYyYmIyZWExYjIwNTVkOTI4Yzg0NWJlMWI
CONTINENTAL
CONTINENTAL
1/2INX50FT POWER BRAKE VAC
CONTINENTAL CONTINENTAL
Description
1/2INX50FT POWER BRAKE VAC HOSE ; 65103 SAE
Vacuum Hose; 1/2" Inside Diameter; 0.94" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Part #
20029362
BDI #
24573547
Details
608.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX50FT-POWER-BRAKE-VAC/p/24573547
Your Price
$ 608.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
5.873
EAN
0037256069895
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Typical Use
Trucks | Trailers | Construction Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
20
Long Description
Vacuum Hose; 1/2" Inside Diameter; 0.94" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

