https://www.bdiexpress.com/medias/INDGATHOSEXX-4663K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjN8aW1hZ2UvanBlZ3xhR1kzTDJoall5OHhNRE0xTWpJek56UTBOVEUxTUM5SlRrUkhRVlJJVDFORldGaGZORFkyTTB0ZlFreExYek13TUhnek1EQXVhbkJufGRmNmE2YmQyN2E4OTExNTJmNGY2MDI3ZWNlYmRjNjA5OTI1ZTU3NDBjOTA4YzkzNjgwYTlkYjNjYmQ5M2E5NjA
https://www.bdiexpress.com/medias/INDGATHOSEXX-4663K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjN8aW1hZ2UvanBlZ3xhR1kzTDJoall5OHhNRE0xTWpJek56UTBOVEUxTUM5SlRrUkhRVlJJVDFORldGaGZORFkyTTB0ZlFreExYek13TUhnek1EQXVhbkJufGRmNmE2YmQyN2E4OTExNTJmNGY2MDI3ZWNlYmRjNjA5OTI1ZTU3NDBjOTA4YzkzNjgwYTlkYjNjYmQ5M2E5NjA
GATES
GATES
1-3/8INX10FT 4663K MARINE 20PSI
GATES GATES
Description
1-3/8X10 4663K FUEL FILL COR20 ; NON-RETURNABLE FUEL HOSE
Marine; 1-3/8" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 20 PSI - 1.4 Bar Operating Pressure
Part #
46632828
BDI #
18201829
Details
355.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-8INX10FT-4663K-MARINE-20PSI/p/18201829
Your Price
$ 355.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.172
EAN
0072053215359
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Automobile | Fuel Tank Filler
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
3.8
Long Description
Marine; 1-3/8" Inside Diameter; 1.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 20 PSI - 1.4 Bar Operating Pressure
Inside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

