https://www.bdiexpress.com/medias/INDCTHHOSEXX-ORTAC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2MnxpbWFnZS9qcGVnfGFHUmtMMmhsWlM4eE1UQXdNemN4TXpJNU1ESTNNQzlKVGtSRFZFaElUMU5GV0ZoZlQxSlVRVU5mVWtSZk16QXdlRE13TUM1cWNHY3xlZTA5ZjYwOTVmYWJjOTA4ZjljMzRjZGFlMDc3ZGIwNWNjNWZhYWJlNTVkZGYzYWMwZjJiMTIyMDg5OGE5NTVj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ORTAC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2MnxpbWFnZS9qcGVnfGFHUmtMMmhsWlM4eE1UQXdNemN4TXpJNU1ESTNNQzlKVGtSRFZFaElUMU5GV0ZoZlQxSlVRVU5mVWtSZk16QXdlRE13TUM1cWNHY3xlZTA5ZjYwOTVmYWJjOTA4ZjljMzRjZGFlMDc3ZGIwNWNjNWZhYWJlNTVkZGYzYWMwZjJiMTIyMDg5OGE5NTVj
CONTINENTAL
CONTINENTAL
1/4IN ORTAC 300 RED
CONTINENTAL CONTINENTAL
Description
1/4IN ORTAC 300 RED HOSE ; MULTI-PURPOSE SBR 500FT/REEL
Air and Multipurpose; 1/4" Inside Diameter; 0.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
20026561
BDI #
423834
Details
2013.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-ORTAC-300-RED/p/423834
Your Price
$ 2,013.65 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.068
EAN
0037256218644
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Abusive Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
70
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 0.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.61 Inch | 15.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

