https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-T-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NnxpbWFnZS9qcGVnfGFEVm1MMmcwT0M4eE1UQXdNemMxTXpBd05UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFSZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5CbnxkY2ZkMGRhNzM3NGQ3NzQ5MzY5Nzg5ZGE0ZGU5ZmE3MWEwMWM3ZTg5MzAwMzBjNTNjMzcxNjYxYjBlMzViMTZk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-T-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NnxpbWFnZS9qcGVnfGFEVm1MMmcwT0M4eE1UQXdNemMxTXpBd05UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFSZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5CbnxkY2ZkMGRhNzM3NGQ3NzQ5MzY5Nzg5ZGE0ZGU5ZmE3MWEwMWM3ZTg5MzAwMzBjNTNjMzcxNjYxYjBlMzViMTZk
CONTINENTAL
CONTINENTAL
1/4INX100FT TWINLINE GRADE T BB
CONTINENTAL CONTINENTAL
Description
1/4INX100FT TWINLINE GRADE T BB HOSE ; WELDING SBR
Welding Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
20027454
BDI #
24573451
Details
581.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX100FT-TWINLINE-GRADE-T-BB/p/24573451
Your Price
$ 581.95 / each
$ 582.00 / each BDIExpress
$ 582.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
9.27
EAN
0037256234590
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade T | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
18
Long Description
Welding Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

