https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-T-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NnxpbWFnZS9qcGVnfGFEVm1MMmcwT0M4eE1UQXdNemMxTXpBd05UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFSZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5CbnxkY2ZkMGRhNzM3NGQ3NzQ5MzY5Nzg5ZGE0ZGU5ZmE3MWEwMWM3ZTg5MzAwMzBjNTNjMzcxNjYxYjBlMzViMTZk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-T-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NnxpbWFnZS9qcGVnfGFEVm1MMmcwT0M4eE1UQXdNemMxTXpBd05UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFSZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5CbnxkY2ZkMGRhNzM3NGQ3NzQ5MzY5Nzg5ZGE0ZGU5ZmE3MWEwMWM3ZTg5MzAwMzBjNTNjMzcxNjYxYjBlMzViMTZk
CONTINENTAL
CONTINENTAL
1/4INX25FT TWINLINE GRADE T BB
CONTINENTAL CONTINENTAL
Description
1/4INX25FT TWINLINE GRADE T BB HOSE ; WELDING SBR 5/BX
Welding Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
20027452
BDI #
24573447
Details
742.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX25FT-TWINLINE-GRADE-T-BB/p/24573447
Your Price
$ 742.63 / box
$ 743.00 / box BDIExpress
$ 743.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
2.318
EAN
0037256220906
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade T | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
4.5
Long Description
Welding Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

