AEROQUIP
AEROQUIP
1531-16
AEROQUIP AEROQUIP
Description
1531-16 AIRBRAKE HOSE
Automotive; 7/8" Inside Diameter; 1-3/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
1531-16
BDI #
23914115

Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1531-16/p/23914115
Your Price
$ 31.93 / Foot
$ 32.00 / Foot BDIExpress
$ 32.00 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.33
EAN
0678146213419
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-65 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Locomotive Air Brake
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.72
Long Description
Automotive; 7/8" Inside Diameter; 1-3/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
1.375 Inch | 34.925 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh