

GATES
GATES
1IN ADAPTA FLEX RED 150PSI
GATES GATES
Description
1X400 PLANT 150 RED ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Air and Multipurpose; 1" Inside Diameter; 1.39" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Part #
32041358
BDI #
18201745

Details
2.9664
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-ADAPTA-FLEX-RED-150PSI/p/18201745
Your Price
$ 2.97 / Foot
$ 5.62 / Foot BDIExpress
$ 5.62 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.22
EAN
0072053306637
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
72
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.39" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.39 Inch | 35.306 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh