https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWC-BR-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2NnxpbWFnZS9qcGVnfGFHUmhMMmhoWWk4eE1UQXdNemMwTVRJd09EWXdOaTlKVGtSRFZFaElUMU5GV0ZoZlJsZERYMEpTWDFkSVZGOUNRVTVFWHpNd01IZ3pNREF1YW5CbnxkZDBlM2RiYWEwZWM2YzE1ZGRhZTJiNjk2MmVmNzY4ODhiMWYxMTdlMTQxYjdkMDQ5ZjkwNjRlNmE1M2ExOWNm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWC-BR-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2NnxpbWFnZS9qcGVnfGFHUmhMMmhoWWk4eE1UQXdNemMwTVRJd09EWXdOaTlKVGtSRFZFaElUMU5GV0ZoZlJsZERYMEpTWDFkSVZGOUNRVTVFWHpNd01IZ3pNREF1YW5CbnxkZDBlM2RiYWEwZWM2YzE1ZGRhZTJiNjk2MmVmNzY4ODhiMWYxMTdlMTQxYjdkMDQ5ZjkwNjRlNmE1M2ExOWNm
CONTINENTAL
CONTINENTAL
1IN FLEXWING BROWN
CONTINENTAL CONTINENTAL
Description
1IN FLEXWING BROWN CHEM HOSE ; 100FT/REL
Chemical; 1" Inside Diameter; 1.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Brown; 150 PSI - 10 Bar Operating Pressure
Part #
20018561
BDI #
423203
Details
3578.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-FLEXWING-BROWN/p/423203
Your Price
$ 3,578.22 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.246
EAN
0037256128356
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Brand | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Weight / LBS
57
Long Description
Chemical; 1" Inside Diameter; 1.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Brown; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.47 Inch | 37.338 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

