Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN SPIRAFLEX VACUUM WHITE https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-VAC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzF8aW1hZ2UvanBlZ3xhRFl4TDJnM1pDODVNelk0TmpFeU9EazJOems0TG1wd1p3fGZmYTQ0ZWJmMmM2ZDgwYTc5YTI0ZTRlYzA4MTZlMzQ5OGM3NzA2NGQwZTU5YWM0NzA0ZTBmODdlMDljOGM2MjU
425092 Hoses 

CONTINENTAL CONTINENTAL

1IN SPIRAFLEX VACUUM WHITE

Description

1IN SPIRAFLEX WHT VACUUM HOSE ; WHITE PLIOVIC COMPOUND 100FT L

Vacuum; 1" Inside Diameter; 1.22" Outside Diameter; PVC Inner Material; White; 37 PSI - 2.6 Bar Operating Pressure

Part #

20013089

BDI #
425092

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

286.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 286.34 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.055
EAN
0037256132247
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PVC
Color
White
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
37 PSI | 2.6 Bar
Typical Use
Dust Collection | Exhaust Transmission
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
Manufacturer Internal Number
20013089
Weight / LBS
13
Long Description
Vacuum; 1" Inside Diameter; 1.22" Outside Diameter; PVC Inner Material; White; 37 PSI - 2.6 Bar Operating Pressure
Outside Diameter
1.22 Inch | 30.988 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh