Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1X500FT CHEM HYDROCBN DRAIN 300 https://www.bdiexpress.com/medias/INDGATXXXXXX-CHM-MST-HYDRCBN-DRN250-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5M3xpbWFnZS9qcGVnfGFHSTRMMmd3TVM4eE1UQXdORE14TWpnME5qTTJOaTlKVGtSSFFWUllXRmhZV0ZoZlEwaE5YMDFUVkY5SVdVUlNRMEpPWDBSU1RqSTFNRjh6TURCNE16QXdMbXB3Wnd8YTNiNDAzZGZmMjcxZmZkMTI3OGY4ZGM0ZGJhNjA5ZjVkZDFhZTYyNWRiZmRmZTNiOTk2YTRhOWRiNmNlNjFmYg
28637768 Hoses 

GATES GATES

1X500FT CHEM HYDROCBN DRAIN 300

Description

1X500FT CHEM HYDROCBN DRAIN 300 HOSE ; NON-RETURNABLE

Hydraulic Hose; 1" Inside Diameter; 1.38" Outside Diameter; Nitrile Inner Material; CPE Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure

Part #

36240146

BDI #
28637768

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.51 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.24
EAN
0770075857907
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
CPE
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Storage Tanks and Containment Vessel
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.38" Outside Diameter; Nitrile Inner Material; CPE Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh