https://www.bdiexpress.com/medias/INDGATXXXXXX-DATA-CENTER-CLNG-HOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MnxpbWFnZS9qcGVnfGFEVmhMMmhqTkM4eE1UQXdORE14TkRNMU16WTVOQzlKVGtSSFFWUllXRmhZV0ZoZlJFRlVRVjlEUlU1VVJWSmZRMHhPUjE5SVQxTkZYek13TUhnek1EQXVhbkJufGM1Yzc2NjY4NjcxZTkwMGMwOGI4ZWM5MDNmMmZiZWRlZjYzMDU4YmJiOWI3ZTQ4MDRjYzg2OGQ5MTcyY2JhZTA
https://www.bdiexpress.com/medias/INDGATXXXXXX-DATA-CENTER-CLNG-HOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MnxpbWFnZS9qcGVnfGFEVmhMMmhqTkM4eE1UQXdORE14TkRNMU16WTVOQzlKVGtSSFFWUllXRmhZV0ZoZlJFRlVRVjlEUlU1VVJWSmZRMHhPUjE5SVQxTkZYek13TUhnek1EQXVhbkJufGM1Yzc2NjY4NjcxZTkwMGMwOGI4ZWM5MDNmMmZiZWRlZjYzMDU4YmJiOWI3ZTQ4MDRjYzg2OGQ5MTcyY2JhZTA
GATES
GATES
1XREEL DATA CENTER COOLING 400FT
GATES GATES
Description
1XREEL DATA CENTER COOLING HOSE 400FT
Hydraulic Hose; 1" Inside Diameter; 1.36" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
42170304
BDI #
28637776
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1XREEL-DATA-CENTER-COOLING-400FT/p/28637776
Your Price
$ 17.51 / Foot
$ 18.00 / Foot BDIExpress
$ 18.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.177
EAN
0770075870012
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Thermal Management Application
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
Synthetic Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.36" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


