Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-3/8INX10FT 63SB AIR AND MP 5PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-163SB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzd8aW1hZ2UvanBlZ3xhR1U1TDJnNVlpODVNelk0TmpRME9EYzRNelkyTG1wd1p3fDlkMjQ4ZDI5MzRjYTIxOWRjZTA0ZTc0Yjg5M2Y2ODAyZTY0N2MwY2Y2YTBlZWE0OWI2Yzk2YzlmYzllZWFmYzk
18201820 Hoses 

GATES GATES

2-3/8INX10FT 63SB AIR AND MP 5PSI

Description

2-3/8X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE

Air and Multipurpose; 2-3/8" Inside Diameter; 2.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10 PSI - 0.7 Bar Operating Pressure

Part #

46631560

BDI #
18201820

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

418.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 418.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.322
EAN
0072053213850
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-30 To 250 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 25 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
46631560
Weight / LBS
7.1
Long Description
Air and Multipurpose; 2-3/8" Inside Diameter; 2.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10 PSI - 0.7 Bar Operating Pressure
Outside Diameter
2.63 Inch | 66.802 Millimeter
Inside Diameter
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh