https://www.bdiexpress.com/medias/INDKURHOSEXX-2001-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMXxpbWFnZS9qcGVnfGFEUXdMMmhqTVM4eE1UQXdNelUwTWpFeE1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZk1qQXdNVjlEVEZKZk16QXdlRE13TUM1cWNHY3xlYWE3MjY3MGFiYWYzZjFjZDhjNzliODY3ZDY4YWQyZGQ4YjM1OWNjYzUxMWUzZTc3OTMzMDY3MTViNWUzZWM2
https://www.bdiexpress.com/medias/INDKURHOSEXX-2001-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMXxpbWFnZS9qcGVnfGFEUXdMMmhqTVM4eE1UQXdNelUwTWpFeE1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZk1qQXdNVjlEVEZKZk16QXdlRE13TUM1cWNHY3xlYWE3MjY3MGFiYWYzZjFjZDhjNzliODY3ZDY4YWQyZGQ4YjM1OWNjYzUxMWUzZTc3OTMzMDY3MTViNWUzZWM2
KURIYAMA
KURIYAMA
2001-800X20
KURIYAMA KURIYAMA
Description
2001-800X20 MATERIAL HANDLING HOSE ; TIGERFLEX 8" ID X 20' L
Material Handling Hose; 8" Inside Diameter; 9.28" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Part #
2001-800X20
BDI #
24450000
Details
3846.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2001-800X20/p/24450000
Your Price
$ 3,846.02 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
3.41
EAN
0082235302200
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
36" Minimum Bending Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
133
Long Description
Material Handling Hose; 8" Inside Diameter; 9.28" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Outside Diameter
9.28 Inch | 235.712 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


