https://www.bdiexpress.com/medias/INDLGSHOSEXX-2030T-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MnxpbWFnZS9qcGVnfGFERXhMMmcxWVM4eE1EazROVEF6TmpRNE1EVTBNaTlKVGtSTVIxTklUMU5GV0ZoZk1qQXpNRlJmVTB4V1h6TXdNSGd6TURBdWFuQm58YzNmNWFjNWM3NWM1ODA0NDU5ZDRmOGIzZGYxYjc1ZWMzMTIzMzA3NjBmMzIzYWJkZGY5M2NlNDA4ZjkzYjdmYQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2030T-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MnxpbWFnZS9qcGVnfGFERXhMMmcxWVM4eE1EazROVEF6TmpRNE1EVTBNaTlKVGtSTVIxTklUMU5GV0ZoZk1qQXpNRlJmVTB4V1h6TXdNSGd6TURBdWFuQm58YzNmNWFjNWM3NWM1ODA0NDU5ZDRmOGIzZGYxYjc1ZWMzMTIzMzA3NjBmMzIzYWJkZGY5M2NlNDA4ZjkzYjdmYQ
PARKER
PARKER
2030T-08V70
PARKER PARKER
Description
PARKER 2030T-08V70
Hydraulic Hose; 1/2" Inside Diameter; 0.657" Outside Diameter; Polytetrafluoroethylene Inner Material; Stainless steel Outer Material; Silver; 2175 PSI | 150 Bar Operating Pressure
Part #
2030T-08V70
BDI #
15067088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2030T-08V70/p/15067088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.2
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless steel
Color
Silver
Operating Temperature Range
-58 To 446 Deg F
Operating Pressure
2175 PSI | 150 Bar
Typical Use
Industrial Hydraulics
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
28.5
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.657" Outside Diameter; Polytetrafluoroethylene Inner Material; Stainless steel Outer Material; Silver; 2175 PSI | 150 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.657 Inch | 16.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


