https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
GATES
GATES
20MCPB-MTF 100FT/CARTON
GATES GATES
Description
20CPB-MTFXCTN MINING HOSE ; POR COAL POWER/ LONGWALL MINE 100FT/REL
Mine Hose; 1-1/4" Inner Diameter; 1.87" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 10000 PSI - 689.5 Bar Operating Pressure
Part #
20MCPB-MTF 100FT/CARTON
BDI #
1099920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20MCPB-MTF-100FT-CARTON/p/1099920
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
EAN
0072053435542
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
10000 PSI | 689.5 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2500 PSI - 172.4 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46571456
Long Description
Mine Hose; 1-1/4" Inner Diameter; 1.87" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 10000 PSI - 689.5 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.87 Inch | 47.498 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

