Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2380N-16V12 https://www.bdiexpress.com/medias/INDLGSHOSEXX-2380N-16V12-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwM3xpbWFnZS9qcGVnfGFEazVMMmcxWVM4eE1EazROVEEwTVRFNU9URXpOQzlKVGtSTVIxTklUMU5GV0ZoZk1qTTRNRTVmTVRaV01USmZRa3hWWHpNd01IZ3pNREF1YW5CbnwxNDE2YThkYmFmMThiNDE2OWQyYmYzZTIxMjhjN2FkMDdiMWZkNjBkYzg1ZjQxYTI2ZmI0MjI0NWQzNzBhNWI3
27440466 Hoses 

PARKER PARKER

2380N-16V12

Description

2380N-16V12 HOSE ; POR HYD 25MM ID PA/PUR BLUE 500FT/ROLL

Hydraulic Hose; 1" Inside Diameter; 1.449" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Blue; 5000 PSI | 345 Bar Operating Pressure

Part #

2380N-16V12

BDI #
27440466

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.086
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Spirals and 2 Open Spirals of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
500
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.449" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Blue; 5000 PSI | 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.449 Inch | 36.805 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh