https://www.bdiexpress.com/medias/INDGATHOSEXX-4663K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjN8aW1hZ2UvanBlZ3xhR1kzTDJoall5OHhNRE0xTWpJek56UTBOVEUxTUM5SlRrUkhRVlJJVDFORldGaGZORFkyTTB0ZlFreExYek13TUhnek1EQXVhbkJufGRmNmE2YmQyN2E4OTExNTJmNGY2MDI3ZWNlYmRjNjA5OTI1ZTU3NDBjOTA4YzkzNjgwYTlkYjNjYmQ5M2E5NjA
https://www.bdiexpress.com/medias/INDGATHOSEXX-4663K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjN8aW1hZ2UvanBlZ3xhR1kzTDJoall5OHhNRE0xTWpJek56UTBOVEUxTUM5SlRrUkhRVlJJVDFORldGaGZORFkyTTB0ZlFreExYek13TUhnek1EQXVhbkJufGRmNmE2YmQyN2E4OTExNTJmNGY2MDI3ZWNlYmRjNjA5OTI1ZTU3NDBjOTA4YzkzNjgwYTlkYjNjYmQ5M2E5NjA
GATES
GATES
23940
GATES GATES
Description
23940 ; POR 2-1/2" X 3' FUEL FILL HOSE
Hose, Fuel; 2-1/2" ID; 2.84" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 20 PSI - 1 Bar Operating Pressure
Part #
23940
BDI #
20903340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/23940/p/20903340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.005
EAN
0072053062694
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
Nitrile
Outer Material
neoprene
Color
Black
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
20 PSI | 1 Bar
Typical Use
Industrial | Engine
Price Unit
BOX
Package Quantity
3FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 3 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Burst Pressure 90 PSI | 30 Inch HG Vacuum Rating | Synthetic Fabric Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Weight / LBS
2.07
Long Description
Hose, Fuel; 2-1/2" ID; 2.84" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 20 PSI - 1 Bar Operating Pressure
Outside Diameter
2.84 Inch | 72.136 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


