https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440D-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MnxpbWFnZS9qcGVnfGFEUmxMMmcyWXk4eE1EazROVEEwTkRBeE56RTRNaTlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRVJmUjFKWlh6TXdNSGd6TURBdWFuQm58ZjYzNDE0MzM4NGFkZGVmNzI4N2ZmYWIzOTM0Yzk3YjhkOTc5YzdhNDc2MzZiZWFmMDM2MjgzMjk3M2MwMDNjMQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440D-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MnxpbWFnZS9qcGVnfGFEUmxMMmcyWXk4eE1EazROVEEwTkRBeE56RTRNaTlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRVJmUjFKWlh6TXdNSGd6TURBdWFuQm58ZjYzNDE0MzM4NGFkZGVmNzI4N2ZmYWIzOTM0Yzk3YjhkOTc5YzdhNDc2MzZiZWFmMDM2MjgzMjk3M2MwMDNjMQ
PARKER
PARKER
2440D-02V37-TC
PARKER PARKER
Description
2440D-02V37-TC WATER JETTING HOSE, ULTRA HIGH PRESSURE GREY (SMARTCATALOG)
Water Jetting Hose; 1/8" Inside Diameter; 0.31" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Gray; 30000 PSI | 2068 Bar Operating Pressure
Part #
2440D-02V37-TC
BDI #
26583436
Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2440D-02V37-TC/p/26583436
Your Price
$ 31.93 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.13
Product Group - BDI
F02192
Type of Hose
Water Jetting
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Gray
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
30000 PSI | 2068 Bar
Typical Use
Construction Equipment | Industrial Cleaning | Shipbuilding | Water Blasting
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Jetting
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.08
Long Description
Water Jetting Hose; 1/8" Inside Diameter; 0.31" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Gray; 30000 PSI | 2068 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


