https://www.bdiexpress.com/medias/INDLGSHOSEXX-2448D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNXxpbWFnZS9qcGVnfGFEazVMMmhrWmk4eE1EazROVEEwTnpRNU1EVTVNQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBPRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzQ1ZTMzNDBlYjAwMTUyYzcyYjIxMTI5ZTVhOThhOWJjMmRmYzZhZmI2YjJiNjdmNjI1ZWIwMzQwNDVmNGRlZQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2448D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczNXxpbWFnZS9qcGVnfGFEazVMMmhrWmk4eE1EazROVEEwTnpRNU1EVTVNQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBPRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzQ1ZTMzNDBlYjAwMTUyYzcyYjIxMTI5ZTVhOThhOWJjMmRmYzZhZmI2YjJiNjdmNjI1ZWIwMzQwNDVmNGRlZQ
PARKER
PARKER
2448D-025V35-TC
PARKER PARKER
Description
2448D-025V35-TC WATER JETTING HOSE, ULTRA HIGH PRESSURE DN 04 (SMARTCATALOG)
Water Jetting Hose; 5/32" Inside Diameter; 0.39" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 43645 PSI | 3009 Bar Operating Pressure
Part #
2448D-025V35-TC
BDI #
26581749
Details
48.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2448D-025V35-TC/p/26581749
Your Price
$ 48.41 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.13
Product Group - BDI
F02192
Type of Hose
Water Jetting
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Blue
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
43645 PSI | 3009 Bar
Typical Use
Construction Equipment | Industrial Cleaning | Shipbuilding | Water Blasting
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Jetting
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.15
Long Description
Water Jetting Hose; 5/32" Inside Diameter; 0.39" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 43645 PSI | 3009 Bar Operating Pressure
Outside Diameter
0.39 Inch | 9.906 Millimeter
Inside Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


