

AEROQUIP
AEROQUIP
2556-4
AEROQUIP AEROQUIP
Description
2556-4 SOCKETLESS HOSE
Specialty; 1/4" Inside Diameter; 0.488" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 360 PSI - 25 Bar Operating Pressure
Part #
2556-4
BDI #
21596552

Details
9.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2556-4/p/21596552
Your Price
$ 9.29 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.04
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
360 PSI | 25 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Textile Braid | Low Pressure | Water/Air Not to Exceed 66/160 Deg C | Burst Pressure 1440 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Weight / LBS
0.08
Long Description
Specialty; 1/4" Inside Diameter; 0.488" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 360 PSI - 25 Bar Operating Pressure
Outside Diameter
0.488 Inch | 12.395 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh