AEROQUIP
AEROQUIP
2661-40
AEROQUIP AEROQUIP
Description
2661-40 HYDRAULIC HOSE ; SAE R4 AQP
Specialty; 2-1/2" Inside Diameter; 3.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 62 PSI - 4 Bar Operating Pressure
Part #
2661-40
BDI #
23919228

Details
154.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2661-40/p/23919228
Your Price
$ 154.37 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.78
EAN
0678146080875
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
62 PSI | 4 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Textile Braid with Wire Helix | Burst Pressure 225 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Long Description
Specialty; 2-1/2" Inside Diameter; 3.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 62 PSI - 4 Bar Operating Pressure
Outside Diameter
3.08 Inch | 78.232 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh