AEROQUIP
AEROQUIP
2807-20
AEROQUIP AEROQUIP
Description
2807-20 HYDRAULIC HOSE ; TEFLON STAINLESS STEEL SINGLE WIRE BRAID
Specialty; 1.12" Inside Diameter; 1.29" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 625 PSI - 43 Bar Operating Pressure
Part #
2807-20
BDI #
23919248
Details
115.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2807-20/p/23919248
Your Price
$ 115.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.15
EAN
0678146082725
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 500 Deg F
Operating Pressure
625 PSI | 43 Bar
Typical Use
Compressor
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Burst Pressure 2500 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.34
Long Description
Specialty; 1.12" Inside Diameter; 1.29" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 625 PSI - 43 Bar Operating Pressure
Outside Diameter
1.29 Inch | 32.766 Millimeter
Inside Diameter
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


