WEATHERHEAD
WEATHERHEAD
2807-6
WEATHERHEAD WEATHERHEAD
Description
2807-6 AIR/MULTIPURPOSE HOSE ; 0.32" ID X 0.43" OD SILVER 2500PSI
Specialty; 0.32" Inside Diameter; 0.43" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 2500 PSI - 172 Bar Operating Pressure
Part #
2807-6
BDI #
21500699

Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2807-6/p/21500699
Your Price
$ 25.75 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.17
EAN
0678146137746
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 500 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Compressor
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Burst Pressure 10000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.1
Long Description
Specialty; 0.32" Inside Diameter; 0.43" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
0.43 Inch | 10.922 Millimeter
Inside Diameter
0.32 Inch | 8.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh