https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-WIRE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OHxpbWFnZS9qcGVnfGFHWXhMMmhqWkM4eE1UQXdNemN6T1RRM01Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlYwbFNSVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5MWEzMWI3OTE1ZjA5YjUzMjhiZjY2MmY3ZGU5YmQ4MGJiYTgzNjUxMTcyZjQzY2E2ZDgzZTU0ODcxNjE3OTgx
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-WIRE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OHxpbWFnZS9qcGVnfGFHWXhMMmhqWkM4eE1UQXdNemN6T1RRM01Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlYwbFNSVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5MWEzMWI3OTE1ZjA5YjUzMjhiZjY2MmY3ZGU5YmQ4MGJiYTgzNjUxMTcyZjQzY2E2ZDgzZTU0ODcxNjE3OTgx
CONTINENTAL
CONTINENTAL
2IN ALLCRETE WIRE 1233
CONTINENTAL CONTINENTAL
Description
2IN ALLCRETE WIRE 1233 HOSE ; NON-RETURNABLE PLASTER 100'L 400FT/REL
Material Handling Hose; 2" Inside Diameter; 2.992" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Part #
20032690
BDI #
423964
Details
10908.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-ALLCRETE-WIRE-1233/p/423964
Your Price
$ 10,908.73 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.242
EAN
0037256240720
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Boom Truck | High Pressure Concrete Pump
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply High Strength Wire | Bend Radius 9 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
2.74
Long Description
Material Handling Hose; 2" Inside Diameter; 2.992" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

