https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1500-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFHTmlMMmcxWlM4eE1EYzNNamM0TXpreU16SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTFNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58MTYyMTlkMWEwZjQyYTBhZTRlODY4MGFiZjIyZDgzNmE1MWVjMzhiOTRiMzE0ZjAwMjBlNDM1ZWU0MjQzZjkzMA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1500-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFHTmlMMmcxWlM4eE1EYzNNamM0TXpreU16SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTFNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58MTYyMTlkMWEwZjQyYTBhZTRlODY4MGFiZjIyZDgzNmE1MWVjMzhiOTRiMzE0ZjAwMjBlNDM1ZWU0MjQzZjkzMA
CONTINENTAL
CONTINENTAL
2IN SPIRAFLEX 1500 CLEAR/GREEN
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX 1500 CLEAR/GREEN ; WATER HOSE 100FT/REL
Suction and Discharge; 2" Inside Diameter; 2.31" Outside Diameter; PVC Inner Material; Clear; 79 PSI - 5.4 Bar Operating Pressure
Part #
20013249
BDI #
425292
Details
555.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRAFLEX-1500-CLEAR-GREEN/p/425292
Your Price
$ 555.17 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.268
EAN
0037256132827
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
79 PSI | 5.4 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid Green Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013249
Weight / LBS
59
Long Description
Suction and Discharge; 2" Inside Diameter; 2.31" Outside Diameter; PVC Inner Material; Clear; 79 PSI - 5.4 Bar Operating Pressure
Outside Diameter
2.31 Inch | 58.674 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

