https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-II-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4MnxpbWFnZS9qcGVnfGFHWTRMMmcxTmk4eE1UQXdNemMwTURnME9ERTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5SlNWOUNURXRmTXpBd2VETXdNQzVxY0djfDJhYjU3NTg0NDAyMGYwZjBhMDNhZDBmYTBhMjQ4NzVmNTlmNjllMmU2NDA3MmFiZTRlNGNjZjVlNzk2Nzk0MzE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-II-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4MnxpbWFnZS9qcGVnfGFHWTRMMmcxTmk4eE1UQXdNemMwTURnME9ERTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5SlNWOUNURXRmTXpBd2VETXdNQzVxY0djfDJhYjU3NTg0NDAyMGYwZjBhMDNhZDBmYTBhMjQ4NzVmNTlmNjllMmU2NDA3MmFiZTRlNGNjZjVlNzk2Nzk0MzE
CONTINENTAL
CONTINENTAL
2INX400FT FLXTRA II BLACK YS
CONTINENTAL CONTINENTAL
Description
2INX400FT FLXTRA II BLACK YS HOSE ; NON-RETURNABLE 400FT/REL PETROLEUM
Petroleum Hose; 2" Inside Diameter; 2.42" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
20017618
BDI #
24572163
Details
15647.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX400FT-FLXTRA-II-BLACK-YS/p/24572163
Your Price
$ 15,647.76 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.526
EAN
0037256505706
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Tank Truck | Bulk Petroleum Station
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
376
Long Description
Petroleum Hose; 2" Inside Diameter; 2.42" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.42 Inch | 61.468 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

