Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2X100FT FUEL MASTER 150SD MEGAFLEX https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NnxpbWFnZS9qcGVnfGFHVmtMMmczT1M4eE1ESTRNVE00TnpNeU56VXhPQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDY0MWZlZWY2NGZlNzA1YjQzNjkzMDE5MzNhYzMxMDQ1MTI5YmM4MjkzMDEwZDBiY2I0YWMzNWExZTQ3MTM3NA
22285329 Hoses 

GATES GATES

2X100FT FUEL MASTER 150SD MEGAFLEX

Description

2X100 FUEL 150SD MEGAFLEX ; PETROLEUM HOSE

Oilfield Hose; Oilfield and Petroleum; 2" Inside Diameter; 2.39" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure

Part #

46881733

BDI #
22285329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2763.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,763.49 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.39
EAN
0770075467953
Product Group - BDI
F02192
Type of Hose
Oilfield and Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46881733
Weight / LBS
86
Long Description
Oilfield Hose; Oilfield and Petroleum; 2" Inside Diameter; 2.39" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2.39 Inch | 60.706 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh