

GATES
GATES
2X200 BLACK GOLD MUD AND OIL 300D
GATES GATES
Description
2X200 BG MUD AND OIL 300D ; HOSE NON-RETURNABLE
Oilfield Hose; Mud and Oil; 2" Inside Diameter; 2.62" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
31500503
BDI #
22284695

Details
46.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X200-BLACK-GOLD-MUD-AND-OIL-300D/p/22284695
Your Price
$ 46.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.51
EAN
0770075616238
Product Group - BDI
F02192
Type of Hose
Mud and Oil
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 14 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31500503
Weight / LBS
224
Long Description
Oilfield Hose; Mud and Oil; 2" Inside Diameter; 2.62" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh