Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4 CLEANMASTER WASHDOWN https://www.bdiexpress.com/medias/INDGATHOSEXX-WASHDOWN-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1OXxpbWFnZS9qcGVnfGFHWmlMMmd4WkM4NU5qYzBORGN5TWpVNU5qRTBMbXB3Wnd8NzE1OGY4MjAwOTEzMzUxNDk2ZmVhYWM5NjQ1MDU4MzlhYzVlNWFlZWY3ZjY2NDQxODQxZTIzOTNkZmY5M2RjYg
21492009 Hoses 

GATES GATES

3/4 CLEANMASTER WASHDOWN

Description

3/4X500 CLEAN WASHDWN W/O NOZZ ; PRESSURE WASHER HOSE

Pressure Washer; 3/4" Inside Diameter; 1-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI - 14 Bar Operating Pressure

Part #

32130551

BDI #
21492009

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7.21 / Foot
$ 8.00 / Foot
BDIExpress
QTY

Inventory

Total: 850

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.23
EAN
0770075452713
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Food Handling | Paper Mill | Processing Plant Wash down
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Manufacturer Item Number
32130551
Weight / LBS
245
Long Description
Pressure Washer; 3/4" Inside Diameter; 1-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh