https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1NnxpbWFnZS9qcGVnfGFHVXdMMmhrTUM4eE1UQXdNemN4T0RZek1UUTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOUNURXRmTXpBd2VETXdNQzVxY0djfGZiZWE3ZDM0MmZlMDVhZWExN2JhOTMzZWQwMGFiZjlkZjQwY2YwYzRjMzdjZDNjZWI3NDIwNjRmYzQwMTUyZDk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1NnxpbWFnZS9qcGVnfGFHVXdMMmhrTUM4eE1UQXdNemN4T0RZek1UUTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOUNURXRmTXpBd2VETXdNQzVxY0djfGZiZWE3ZDM0MmZlMDVhZWExN2JhOTMzZWQwMGFiZjlkZjQwY2YwYzRjMzdjZDNjZWI3NDIwNjRmYzQwMTUyZDk
CONTINENTAL
CONTINENTAL
3/4INX500FT FLEXSTEEL 250 STEAM BLACK
CONTINENTAL CONTINENTAL
Description
3/4INX500FT FLEXSTEEL 250 STEAM BLACK ; HOSE 500FT/REL
Steam Hose; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Part #
21121545
BDI #
424813
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX500FT-FLEXSTEEL-250-STEAM-BLACK/p/424813
Your Price
$ 9.27 / Foot
$ 10.00 / Foot BDIExpress
$ 10.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.278
EAN
0037256212314
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Chemical Plant | Foundry | Heavy Industrial | Refinery | Shipyard | Steel Mill
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
280
Long Description
Steam Hose; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

