Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT SPIRAFLEX NUTRIFLO CLE/WHITE https://www.bdiexpress.com/medias/INDCTHHOSEXX-24571598-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MTZ8aW1hZ2UvanBlZ3xhRGMzTDJoalpDOHhNREF5T1RVeE9UWTVPVGs1T0M5SlRrUkRWRWhJVDFORldGaGZNalExTnpFMU9UaGZNekF3ZURNd01DNXFjR2N8YWU0ODZlOGViNDhkYzU0Y2Q2MGM1ZGZlYTVjMWRiNTZmNzE1MTExYzJmZGFmYjk5MzQyN2Q5YzcyM2U0Mzc3YQ
24571598 Hoses 

CONTINENTAL CONTINENTAL

3/4INX50FT SPIRAFLEX NUTRIFLO CLE/WHITE

Description

3/4IN SPIRAFLEX NUTRIFLO CLE/WHITE ; NON-RETURNABLE FOOD 50FT L

Suction and Discharge Hose; Spiraflex; 3/4" Inner Diameter; 50FT Length; Pliovic Material; Clear or White Color; High-Density Pliovic Helix Reinforcement

Part #

20013265

BDI #
24571598

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

187.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 187.98 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.084
EAN
0037256219108
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 3/4" Inner Diameter; 50FT Length; Pliovic Material; Clear or White Color; High-Density Pliovic Helix Reinforcement
Long Description
Suction and Discharge Hose; Spiraflex; 3/4" Inner Diameter; 50FT Length; Pliovic Material; Clear or White Color; High-Density Pliovic Helix Reinforcement