https://www.bdiexpress.com/medias/INDGATHOSEXX-CHMST-HYDCBN-DR250-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzNHxpbWFnZS9qcGVnfGFEZ3dMMmd3TVM4eE1ESTNPVE0yTnpJM09EWXlNaTlKVGtSSFFWUklUMU5GV0ZoZlEwaE5VMVJmU0ZsRVEwSk9YMFJTTWpVd1gwSk1WVjh6TURCNE16QXdMbXB3Wnd8YWZiYWJiNGVmZmQyNmU3NmZhMThmODY4MzNlYzY4OGIwZmY1NDJmZDgzZGRhMzZjNGEwODY5NzU3NTQ4OGY4YQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHMST-HYDCBN-DR250-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzNHxpbWFnZS9qcGVnfGFEZ3dMMmd3TVM4eE1ESTNPVE0yTnpJM09EWXlNaTlKVGtSSFFWUklUMU5GV0ZoZlEwaE5VMVJmU0ZsRVEwSk9YMFJTTWpVd1gwSk1WVjh6TURCNE16QXdMbXB3Wnd8YWZiYWJiNGVmZmQyNmU3NmZhMThmODY4MzNlYzY4OGIwZmY1NDJmZDgzZGRhMzZjNGEwODY5NzU3NTQ4OGY4YQ
GATES
GATES
3/4XRL CHEM MASTER HYDROCARBON DRAIN 250
GATES GATES
Description
3/4X500 CHEM HYDROCBN DRAIN300 ; CHEMICAL HOSE
Chemical Hose; 3/4" Inside Diameter; 1.13" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Blue; 250 PSI | 17 Bar Operating Pressure
Part #
36240144
BDI #
22285017
Details
14.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4XRL-CHEM-MASTER-HYDROCARBON-DRAIN-250/p/22285017
Your Price
$ 14.57 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.191
EAN
0770075503767
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Drainage and Cleaning Equipment | Industrial
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36240144
Weight / LBS
210
Long Description
Chemical Hose; 3/4" Inside Diameter; 1.13" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Blue; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


