GATES
GATES
3/8IN ADAPTA FLEX YELLOW 250PSI
GATES GATES
Description
3/8X500 PLANT 250 YELLOW ; NON RETURNABLE AIR/MULTI-PURP HOSE
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 250 PSI - 17 Bar Operating Pressure
Part #
32041527
BDI #
18201374

Details
2.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-ADAPTA-FLEX-YELLOW-250PSI/p/18201374
Your Price
$ 2.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.06
EAN
0072053644951
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
84
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.66 Inch | 16.764 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh