https://www.bdiexpress.com/medias/INDGATHOSEXX-PC2500-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyOXxpbWFnZS9qcGVnfGFHVmtMMmcyTWk4NU9EQTFOVFl3T0RRd01qSXlMMGxPUkVkQlZFaFBVMFZZV0Y5UVF6STFNREJmUWt4Vlh6TXdNSGd6TURBdWFuQm58N2Q4NTE1ZmE5OWVlYjk1YWI5YmQ1ZDkwYzY2YWRkZDkxNTRlM2U5NTUwZGNiOWZlNjNlODY2MzczMDMzZDBiOA
https://www.bdiexpress.com/medias/INDGATHOSEXX-PC2500-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyOXxpbWFnZS9qcGVnfGFHVmtMMmcyTWk4NU9EQTFOVFl3T0RRd01qSXlMMGxPUkVkQlZFaFBVMFZZV0Y5UVF6STFNREJmUWt4Vlh6TXdNSGd6TURBdWFuQm58N2Q4NTE1ZmE5OWVlYjk1YWI5YmQ1ZDkwYzY2YWRkZDkxNTRlM2U5NTUwZGNiOWZlNjNlODY2MzczMDMzZDBiOA
GATES
GATES
3/8IN POWERCLEAN 3000 BLUE 300FT/REEL
GATES GATES
Description
3/8XRL 300 CLEAN PW3000 BLUE ; NON-RETURNABLE PRESSURE WASHER HOSE
Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure
Part #
46572404
BDI #
18201698
Details
1443.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-POWERCLEAN-3000-BLUE-300FT-REEL/p/18201698
Your Price
$ 1,443.03 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.104
EAN
0072053472899
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Weight / LBS
69
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

