Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN POWERCLEAN 5000 BLACK 1000FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-PC4000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTd8aW1hZ2UvanBlZ3xhR1JrTDJoaFpDODVNelk0TmpFNU16ZzBPRFl5TG1wd1p3fGI2ZmI4MzJjMjkxMTA0NGMwNjJhNTRiZjBkODM5MGIwNzk4MTNlYzBkNmZhMTgzZDY4MzYwOTg4NGNjMTEzZWU
1113678 Hoses 

GATES GATES

3/8IN POWERCLEAN 5000 BLACK 1000FT/REEL

Description

3/8XRL 1000 CLEAN PW5000 BLACK ; POR PRESSURE WASHER HOSE

Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure

Part #

46572406

BDI #
1113678

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.16
EAN
0072053474145
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Manufacturer Item Number
46572406
Weight / LBS
350
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
0.74 Inch | 18.796 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh