GATES
GATES
3/8IN POWERCLEAN 5000 YELLOW 300FT/REEL
GATES GATES
Description
NOT AVAILABLE IN US
Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 5000 PSI - 345 Bar Operating Pressure
Part #
3/8IN POWERCLEAN 5000 YELLOW 300FT/REEL
BDI #
18201714

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-POWERCLEAN-5000-YELLOW-300FT-REEL/p/18201714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.16
EAN
0072053488135
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Weight / LBS
105
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh