Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN TWINLINE WELDING GRAD R https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFHTmhMMmhqTUM4eE1UQXdNemMwTmpNMU16RTRNaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5Cbnw4MTNiZDExYzBiZTg4MzQ5ODgyYzgxNzI2YzQ0MjBlODEyOWVmNmU5ZGUyMGUwNTIzMGU5N2Q5MDY3YjMzYzZm
425395 Hoses 

CONTINENTAL CONTINENTAL

3/8IN TWINLINE WELDING GRAD R

Description

3/8IN TWINLINE GRADE R HOSE ; NON-RETURNABLE SBR 500FT/REEL

Welding; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure

Part #

20027224

BDI #
425395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.57 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.13
EAN
0037256131769
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Welding Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade R | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
Manufacturer Internal Number
20027224
Weight / LBS
130
Long Description
Welding; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.66 Inch | 16.764 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh