https://www.bdiexpress.com/medias/INDCTHHOSEXX-UNITRIX-BLK-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MHxpbWFnZS9qcGVnfGFEY3dMMmc0T1M4eE1UQXdNemN4TkRFd09UUTNNQzlKVGtSRFZFaElUMU5GV0ZoZlZVNUpWRkpKV0Y5Q1RFdGZSMUpPWHpNd01IZ3pNREF1YW5CbnwxOWQ1ZTQxN2IwZjQwMmMwNTQyYjYzZmY4OGJkNmNmMDYxM2Y0YTg3MGZhZTE2Zjc3YmI4MTlhMWViMmE0ZTQ5
https://www.bdiexpress.com/medias/INDCTHHOSEXX-UNITRIX-BLK-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MHxpbWFnZS9qcGVnfGFEY3dMMmc0T1M4eE1UQXdNemN4TkRFd09UUTNNQzlKVGtSRFZFaElUMU5GV0ZoZlZVNUpWRkpKV0Y5Q1RFdGZSMUpPWHpNd01IZ3pNREF1YW5CbnwxOWQ1ZTQxN2IwZjQwMmMwNTQyYjYzZmY4OGJkNmNmMDYxM2Y0YTg3MGZhZTE2Zjc3YmI4MTlhMWViMmE0ZTQ5
CONTINENTAL
CONTINENTAL
3/8INX131FT UNITRIX 80 BLACK/GREEN 479
CONTINENTAL CONTINENTAL
Description
3/8INX131FT UNITRIX 80 BLACK/GREEN 479 ; HOSE NON-RETURNABLE MP L/C 164FT/REL
Multipurpose Hose; 3/8" Inside Diameter; 0.69" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black | Green; 479 PSI | 33 Bar Operating Pressure
Part #
20836452
BDI #
24579243
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8INX131FT-UNITRIX-80-BLACK-GREEN-479/p/24579243
Your Price
$ 4.12 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.079
EAN
0037256566844
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black | Green
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
479 PSI | 33 Bar
Typical Use
Chemical and Petrochemical Industry | Railway Industry
Price Unit
FT
Package Quantity
131FT
Order in Multiples of
131FT
Minimum Order Quantity
131 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
23.58
Long Description
Multipurpose Hose; 3/8" Inside Diameter; 0.69" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black | Green; 479 PSI | 33 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

