Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8INX500FT XTREME 300 AR RED https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM-300AR-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyOHxpbWFnZS9qcGVnfGFHSXlMMmd3WWk4eE1ESTNPVE0xTkRNek5USTJNaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFY4ek1EQkJVbDlTUlVSZk16QXdlRE13TUM1cWNHY3wwYTIwY2MwZDAwNTMwMDllODgwY2QyNWE0MGQwNGQzYjY4NmNmOTNhMDZjYzUxYmM2YWY2ODEzNmIyMTA1YmI4
20542097 Hoses 

GATES GATES

3/8INX500FT XTREME 300 AR RED

Description

3/8X500CL PLANT XTRM 300AR RED ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL

Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure

Part #

32050407

BDI #
20542097

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.21 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.07
EAN
0770075514459
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Carboxylated Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Gasoline | kerosene | Fuel Oil Transfer
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32050407
Weight / LBS
80
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.7 Inch | 17.78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh