https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-HW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFESmxMMmd3T1M4eE1UQXdNemMwT1RFd05UWTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMGhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfGI5YjQ5ZjIyYzg2NDZhYzIzOTYyZGVjMjYyY2M4ODgzMGFjNjQ3ZDYyYmIyZWExYjIwNTVkOTI4Yzg0NWJlMWI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-HW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFESmxMMmd3T1M4eE1UQXdNemMwT1RFd05UWTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMGhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfGI5YjQ5ZjIyYzg2NDZhYzIzOTYyZGVjMjYyY2M4ODgzMGFjNjQ3ZDYyYmIyZWExYjIwNTVkOTI4Yzg0NWJlMWI
CONTINENTAL
CONTINENTAL
3/8INX50FT POWER BRAKE VAC
CONTINENTAL CONTINENTAL
Description
3/8INX50FT POWER BRAKE VAC HOSE
Vacuum Hose; 3/8" Inside Diameter; 0.81" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Part #
20029361
BDI #
24573545
Details
555.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8INX50FT-POWER-BRAKE-VAC/p/24573545
Your Price
$ 555.17 / each
$ 556.00 / each BDIExpress
$ 556.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
4.77
EAN
0037256069888
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Typical Use
Trucks | Trailers | Construction Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
16.5
Long Description
Vacuum Hose; 3/8" Inside Diameter; 0.81" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


