https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-2W-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NzF8aW1hZ2UvanBlZ3xhRFptTDJnd09TOHhNRE0xTWpJek1EZzVNVFUxTUM5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHlWMTh6TURCNE16QXdMbXB3Wnd8MzRlNThiMDg3NWRkOWRlZGQ5NjA0NWU4ZWJmZmJhZGQwYjMwNDg4ZWU1ZGZjMmI5NDEyNmMyYTg5YTQzOWMzNA
https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-2W-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NzF8aW1hZ2UvanBlZ3xhRFptTDJnd09TOHhNRE0xTWpJek1EZzVNVFUxTUM5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHlWMTh6TURCNE16QXdMbXB3Wnd8MzRlNThiMDg3NWRkOWRlZGQ5NjA0NWU4ZWJmZmJhZGQwYjMwNDg4ZWU1ZGZjMmI5NDEyNmMyYTg5YTQzOWMzNA
GATES
GATES
3/8X385 BLACK GOLD POWER BRAID 2-WIRE
GATES GATES
Description
6PB5000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 385FT/REL
Hose, Hydraulic; 3/8" ID; 0.7" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 345 Bar Operating Pressure
Part #
3/8X385 BLACK GOLD POWER BRAID 2-WIRE
BDI #
22284483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8X385-BLACK-GOLD-POWER-BRAID-2-WIRE/p/22284483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.14
EAN
0770075517733
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
3000 PSI | 345 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 20000 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 3/8" ID; 0.7" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 345 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

