https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM325-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHVmhMMmcyTnk4eE1ESTNPVE0xT0RJek5EWTFOQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFRNeU5WOVNSVVJmTXpBd2VETXdNQzVxY0djfDg0NGJhMTJlOWNjNzFkMDg2MWUwODMyMzIzMTE0MmI4YWU2NjcwM2U0NTllYTlhZDk2YjkyMzdiYzBiYjQ3ZmE
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-XTRM325-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3OXxpbWFnZS9qcGVnfGFHVmhMMmcyTnk4eE1ESTNPVE0xT0RJek5EWTFOQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZXRlJTVFRNeU5WOVNSVVJmTXpBd2VETXdNQzVxY0djfDg0NGJhMTJlOWNjNzFkMDg2MWUwODMyMzIzMTE0MmI4YWU2NjcwM2U0NTllYTlhZDk2YjkyMzdiYzBiYjQ3ZmE
GATES
GATES
3/8XRL PLANT MASTER XTREME 325 BRAID RED
GATES GATES
Description
3/8XRL PLANT XTRM 325 BRD RED ; AIR AND MULTI-PURPOSE HOSE
Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.69" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 325 PSI | 22 Bar Operating Pressure
Part #
32192906
BDI #
21587647
Details
5.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8XRL-PLANT-MASTER-XTREME-325-BRAID-RED/p/21587647
Your Price
$ 5.30 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.068
EAN
0072053645262
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
325 PSI | 22 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32192906
Weight / LBS
93.75
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.69" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 325 PSI | 22 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


