GATES
GATES
32C5C 100FT/CARTON
GATES GATES
Description
32C5C XCTN HYDRAULIC HOSE ; C5C SERIES SAE 100R5
Hydraulic; 1-13/16" Inside Diameter; 2.22" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Part #
36581760
BDI #
1104030

Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32C5C-100FT-CARTON/p/1104030
Your Price
$ 49.44 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.38
EAN
0072053226263
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 13.3 Inch | Burst Pressure 1400 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.84
Long Description
Hydraulic; 1-13/16" Inside Diameter; 2.22" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.22 Inch | 56.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh