https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
GATES
GATES
32EFG6KXLL
GATES GATES
Description
32EFG6K XLL HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15
Hydraulic; 2" Inside Diameter; 2.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Part #
46511758
BDI #
22150936
Details
202.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32EFG6KXLL/p/22150936
Your Price
$ 202.91 / Foot
$ 203.00 / Foot BDIExpress
$ 203.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.2
EAN
0770075466888
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
4.93
Long Description
Hydraulic; 2" Inside Diameter; 2.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Outside Diameter
2.8 Inch | 71.12 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

