Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3INX100FT EZ GLIDE WINE 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-EZ-GLD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyM3xpbWFnZS9qcGVnfGFEZzBMMmd4Wmk4eE1UQXdNelkyT0RreU1qTTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJWcGZSMHhFWHpNd01IZ3pNREF1YW5CbnwwNzZkYzFiYmE1MzQ0MDBmMTg4NjVlOTIzODJhZmNlN2VmOWVhMDE1ODEyMzM2NzBjNGYyNTVkNDZjZjVlYTUy
24579115 Hoses 

CONTINENTAL CONTINENTAL

3INX100FT EZ GLIDE WINE 150

Description

3INX100FT EZ GLIDE WINE 150 HOSE ; 100FT/REL SYNTHETIC FABRIC

Food and Liquid Hose; 3" Inside Diameter; 3.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White | Gray; 150 PSI | 10.3 Bar Operating Pressure

Part #

20829363

BDI #
24579115

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8000.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,000.01 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.846
EAN
0037256565984
Product Group - BDI
F02192
Type of Hose
Food and Liquid
Inner Material
Rubber
Outer Material
Rubber
Color
White | Gray
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Bend Radius | Synthetic Fabric Plies
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Liquid
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
185
Long Description
Food and Liquid Hose; 3" Inside Diameter; 3.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White | Gray; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.61 Inch | 91.694 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh