

CONTINENTAL
CONTINENTAL
3INX20FT SPIRAFLEX 1600 GREEN
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX 1GREEN 600 HOSE ; NON-RETURNABLE WATER 20FT L
Water Hose; Spiraflex; 3" Inner Diameter; 20FT Length; High-Density Rigid Helix Inner Material; Green Color; Outer Material; Green Color; 79PSI Working Pressure
Part #
20341017
BDI #
24575751

Details
335.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX20FT-SPIRAFLEX-1600-GREEN/p/24575751
Your Price
$ 335.37 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.489
EAN
0037256510472
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 3" Inner Diameter; 20FT Length; High-Density Rigid Helix Inner Material; Green Color; Outer Material; Green Color; 79PSI Working Pressure
Long Description
Water Hose; Spiraflex; 3" Inner Diameter; 20FT Length; High-Density Rigid Helix Inner Material; Green Color; Outer Material; Green Color; 79PSI Working Pressure