

CONTINENTAL
CONTINENTAL
3INX50FT SPIRAFLEX ROCKDUST SW
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX ROCKDUST SW GRN HOSE ; NON-RETURNABLE 50FT L
Rock Dust Hose; Spiraflex; 3" Inner Diameter; 50FT Length; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement
Part #
20013364
BDI #
24571608

Details
1375.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX50FT-SPIRAFLEX-ROCKDUST-SW/p/24571608
Your Price
$ 1,375.05 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142021
Weight / Kilogram
0.576
EAN
0037256492808
Product Group - BDI
F02192
Noun
Hose
Keyword String
Rock Dust
Manufacturer URL
https://www.continental.com
Product Detail
Rock Dust Hose
Product Specification
Spiraflex; 3" Inner Diameter; 50FT Length; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement
Long Description
Rock Dust Hose; Spiraflex; 3" Inner Diameter; 50FT Length; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement