Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

487-16 https://www.bdiexpress.com/medias/INDLGSHOSEXX-487-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxM3xpbWFnZS9qcGVnfGFHUXhMMmd5Tmk4eE1EazROVEExT0RnNU16ZzFOQzlKVGtSTVIxTklUMU5GV0ZoZk5EZzNYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDc2MzYwYjA2ZWU5YzhjNjAwMjJjNGZkZjcxNmQ2NzYyM2RjNTA5YzI1ZGM2ZmE2NWE0MzZlODIxYTVjNzFhZjM
25161589 Hoses 

PARKER PARKER

487-16

Description

487-16 HYDRAULIC HOSE ; 1"-18752 BC-4000 PSI 150FT/ROLL

Hydraulic Hose; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure

Part #

487-16

BDI #
25161589

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.58 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.591
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Military | Construction
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
4 Steel Spiral Wires
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
201
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
1.49 Inch | 37.846 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh